Zoro Homepage

Outside Spring Caliper, Steel, 6" Range

  • Mfr # 7241-150

  • Zoro # G2551792


product price: $19.29
/ea

Key Features

Range (In.)
6
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Leg Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7241-150
Zoro #
G2551792
UPC #
-
Country of Origin
China

Details

Item
Outside Firm-Joint Caliper
Range (In.)
6
Construction
Steel
Nut Type
Stop
Includes
Plastic Case
Leg Style
Flat
Range
0.669 in to 5.905 in
Maximum Measurement - Inch
5.905 in
Tip Type
Solid Points
Joint Type
Spring
Caliper Material
Steel
Minimum Measurement - Inch
0.669 in
Maximum Measurement
5.905 in
Product Type
Outside Firm-Joint Caliper
Millimeters Measured - Maximum
150 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
5.905 in
Inches Measured - Minimum
0.669 in

Description

Outside Firm-Joint Caliper, Range 0.669 in to 5.905 in, Joint Type Spring, Maximum Measurement 5.905 in, Maximum Measurement - Inch 5.905 in, Minimum Measurement - Inch 0.669 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.