Zoro Homepage

Parallel Set, 6" L, 1/8" W, 10 Pairs

  • Mfr # 6532-10

  • Zoro # G6309130


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Pairs
10
Measuring Range (In.)
1/2 to 1-1/2
Length (In.)
6 in
Width (In.)
1/8 in
Parallelism (In.)
+/-0.0003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6532-10
Zoro #
G6309130
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
6 in
Width (In.)
1/8 in
Included Sizes
1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/4 in, 1 3/8 in, 1 5/8 in, 1 in, 1/2 in, 3/4 in, 5/8 in, 7/8 in
Size
6 in x 1/8 in x 1 1/2 in, 6 in x 1/8 in x 1 1/4 in, 6 in x 1/8 in x 1 1/8 in, 6 in x 1/8 in x 1 3/4 in, 6 in x 1/8 in x 1 3/8 in, 6 in x 1/8 in x 1 5/8 in, 6 in x 1/8 in x 1 in, 6 in x 1/8 in x 1/2 in, 6 in x 1/8 in x 3/4 in, 6 in x 1/8 in x 5/8 in, 6 in x 1/8 in x 7/8 in
Thickness
1/8 in
Length
6 in
Minimum Size - Inch
1/2 in
Maximum Size - Inch
1 3/4 in

Details

Item
Parallel Set
Number of Pairs
10
Measuring Range (In.)
1/2 to 1-1/2
Parallelism (In.)
+/-0.0003
Parallelism
300 micron in

Description

Parallel Set, Included Sizes 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/4 in, 1 3/8 in, 1 5/8 in, 1 in, 1/2 in, 3/4 in, 5/8 in, 7/8 in, Length 6 in, Maximum Size - Inch 1 3/4 in, Minimum Size - Inch 1/2 in, Number of Holes 2, Number of Pairs 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.