Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen-type Digital Multimeter

  • Mfr # 9241-ML200

  • Zoro # G5128944


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Includes
(2) 1.5V Battery, (2) Clip, Probe
Calibration Certificate Included
No
Indication
LED
Current Measurement Range
20 mA/200 mA AC/DC
Instrument Safety Rating
CAT III 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9241-ML200
Zoro #
G5128944
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AAA

Details

Item
Pen-Type Digital Multimeter
Includes
(2) 1.5V Battery, (2) Clip, Probe
Calibration Certificate Included
No
Indication
LED
Current Measurement Range
20 mA/200 mA AC/DC
Instrument Safety Rating
CAT III 600V
Voltage Measurement Range
200mV/2V/20V/200V/600V AC/V DC
Data Hold
Data Hold
Auto Power Off
Auto Power Off

Description

Pen-Type Digital Multimeter, Instrument Safety Rating CAT III 600V, Special Features Auto Power Off, Auto/Manual Ranging, Data Hold, Low Battery Display, Maximum Mode, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.