Zoro Homepage

Piece Measuring Tool Set (2)

  • Mfr # 5002-4E

  • Zoro # G3981646


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Range
0 in to 1 in
Includes
Dial Indicator, Magnetic Stand
Maximum Measurement - Inch
1 in
Includes Snug
Yes
Included Indicator and Base
2307-1, 6201-60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002-4E
Zoro #
G3981646
UPC #
-
Country of Origin
China

Dimensions

Base Length
2.359 in
Base Width
1.96875 in
Base Height
2.165 in
Dimension Type
Inch
Dial Size
2.359 in
Stem Thread Size
#4-48 UNF
Base Size
2.359 in L X 1..969 W X 2.165 in H

Details

Item
Dial Indicator & Mag Base
Range
0 in to 1 in
Includes
Dial Indicator, Magnetic Stand
Maximum Measurement - Inch
1 in
Includes Snug
Yes
Included Indicator and Base
2307-1, 6201-60
Back Type
Lug
Long Form Calibration Certificate
No
Standards
ASME B89.1.10M-2001
Minimum Measurement - Inch
0 in
Included Indicator Manufacturer Model No
2307-1
Base Type
Magnetic
Dial Reading
0-100
Included Certification
Inspection Certificate Traceable to NIST
Holding Power
132 lbf
Test Indicator Style
Horizontal
Dial Color
White
Operation Type
Mechanical
Included Base manufacturer Model No
6201-60
Accuracy
+/- 0.002 in
Graduations
0.001 in
Case Type
Hard plastic case
Includes Case
Yes
Maximum Reach
1 in
Reading
Continuous
Resolution
0.001 in
Magnet Type
On-Off Switch
Step Type
V Flat
Arm Type
Post
Indicator Style
Plunger
Product Type
Dial Indicator & Mag Base
Inches Measured - Maximum
1 in
Millimeters Measured - Minimum
0.001 in
Compatible Indicator Mounts
Lug
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
1 in

Description

Piece Measuring Tool Set (2)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.