Pin Gage Handle
Mfr # 7341-15S
Zoro # G916114430
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Includes
Clamping Bushes : (0.760" to 0.781", 0.781" to 0.812", 0.812" to 0.843", 0.843" to 0.875",0.875" to 0.907",0.875" to 0.907",0.907" to 0.937",0.937" to 0.968",0.968" to 0.976")
For Gauge Type
Pin Gage
Handle Color
Yellow
Compatible Gauge Diameter Range - Minimum
0.976 in
Single End or Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7341-15S
Zoro #
G916114430
UPC #
-
Country of Origin
China
Dimensions
Compatible Gauge Diameter Range - Minimum
0.976 in
Compatible Gauge Diameter Range - Maximum
0.76 in
Details
Includes
Clamping Bushes : (0.760" to 0.781", 0.781" to 0.812", 0.812" to 0.843", 0.843" to 0.875",0.875" to 0.907",0.875" to 0.907",0.907" to 0.937",0.937" to 0.968",0.968" to 0.976")
Item
Pin Gage Handle
For Gauge Type
Pin Gage
Handle Color
Yellow
Single End or Double End
Double End
Description
Pin Gage Handle, For Gauge Type Pin Gage, Handle Color Yellow, Includes Clamping Bushes : (0.760 In. to 0.781 In., 0.781 In. to 0.812 In., 0.812 In. to 0.843 In., 0.843 In. to 0.875 In.,0.875 In. to 0.907 In.,0.875 In. to 0.907 In.,0.907 In. to 0.937 In.,0.937 In. to 0.968 In.,0.968 In. to 0.976 In.), Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.