Zoro Homepage

Pin Gage Handle

  • Mfr # 7342-M0

  • Zoro # G116114391


product price: $69.69
/ea

Key Features

Includes
Clamping Range :0.011" to 0.049"
For Gauge Type
Pin Gage
Single End or Double End
Double End
Compatible Gauge Diameter Range - Maximum
0.011 in
Compatible Gauge Diameter Range - Minimum
0.049 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7342-M0
Zoro #
G116114391
UPC #
-
Country of Origin
China

Dimensions

Compatible Gauge Diameter Range - Maximum
0.011 in
Compatible Gauge Diameter Range - Minimum
0.049 in

Details

Includes
Clamping Range :0.011" to 0.049"
Item
Pin Gage Handle
For Gauge Type
Pin Gage
Single End or Double End
Double End
Handle Color
Yellow

Description

Pin Gage Handle, For Gauge Type Pin Gage, Handle Color Yellow, Includes Clamping Range :0.011 In. to 0.049 In., Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.