Zoro Homepage

Pin Gage Handle

  • Mfr # 7342-M5

  • Zoro # G916119046


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Includes
Clamping Range :0.751" to 0.832"
Single End or Double End
Double End
For Gauge Type
Pin Gage
Handle Color
Yellow
Compatible Gauge Diameter Range - Maximum
0.751 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7342-M5
Zoro #
G916119046
UPC #
-
Country of Origin
China

Dimensions

Compatible Gauge Diameter Range - Maximum
0.751 in
Compatible Gauge Diameter Range - Minimum
0.832 in

Details

Includes
Clamping Range :0.751" to 0.832"
Item
Pin Gage Handle
Single End or Double End
Double End
For Gauge Type
Pin Gage
Handle Color
Yellow

Description

Pin Gage Handle, For Gauge Type Pin Gage, Handle Color Yellow, Includes Clamping Range :0.751 In. to 0.832 In., Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.