Zoro Homepage

Pin Gage Handle

  • Mfr # 7342-M6

  • Zoro # G516119040


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Clamping Range :0.833" to 0.916"
Handle Color
Yellow
For Gauge Type
Pin Gage
Single End or Double End
Double End
Compatible Gauge Diameter Range - Minimum
0.916 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7342-M6
Zoro #
G516119040
UPC #
-
Country of Origin
China

Dimensions

Compatible Gauge Diameter Range - Minimum
0.916 in
Compatible Gauge Diameter Range - Maximum
0.833 in

Details

Item
Pin Gage Handle
Includes
Clamping Range :0.833" to 0.916"
Handle Color
Yellow
For Gauge Type
Pin Gage
Single End or Double End
Double End

Description

Pin Gage Handle, For Gauge Type Pin Gage, Handle Color Yellow, Includes Clamping Range :0.833 In. to 0.916 In., Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.