Pin Gage Handle
Mfr # 7342-M7
Zoro # G416119034
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Includes
Clamping Range :0.916" to 1.000"
Compatible Gauge Diameter Range - Maximum
0.917 in
Single End or Double End
Double End
For Gauge Type
Pin Gage
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7342-M7
Zoro #
G416119034
UPC #
-
Country of Origin
China
Dimensions
Compatible Gauge Diameter Range - Maximum
0.917 in
Compatible Gauge Diameter Range - Minimum
1 in
Details
Item
Pin Gage Handle
Includes
Clamping Range :0.916" to 1.000"
Single End or Double End
Double End
For Gauge Type
Pin Gage
Handle Color
Yellow
Description
Pin Gage Handle, For Gauge Type Pin Gage, Handle Color Yellow, Includes Clamping Range :0.916 In. to 1.000 In., Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.