Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7341-3W02
Zoro #
G6565918
UPC #
-
Country of Origin
Unknown
Dimensions
Gage Diameter Range
0.0039" to 0.0748"
Gauge Diameter Range
0.0039" to 0.0748"
Details
Item
Pin Gage Handle Bushing
Type
Go/NoGo
Material
Steel
Finish
Unfinished
Application
Metalworking
Measuring Range
0.188" to 0.196"
Description
Pin Gage Handle Bushing, Material Steel, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.