Pin Gage Handle, Metalworking, Steel
Mfr # 7341-10S
Zoro # G1195809
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Gage Diameter Range
0.0039" to 0.0748"
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7341-10S
Zoro #
G1195809
UPC #
-
Country of Origin
China
Dimensions
Gage Diameter Range
0.0039" to 0.0748"
Handle Length
4.528 in
Gauge Diameter Range
0.5098 in to 0.5791 in
Compatible Gauge Diameter Range
0.51 in to 0.579 in
Compatible Gauge Diameter Range - Maximum
0.579 in
Compatible Gauge Diameter Range - Minimum
0.51 in
Details
Item
Pin Gage Handle
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Application
Metalworking
Measuring Range
0.501 in to 0.579 in
Includes
Bushings : (0.51 in to 0.532 in; 0.532 in to 0.547 in; 0.547 in to 0.563 in; 0.563 in to 0.579 in)
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Color
Black
Description
Pin Gauge Handle, Compatible Gauge Diameter Range 0.51 in to 0.579 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 4.528 in, Includes Bushings : (0.51 in to 0.532 in; 0.532 in to 0.547 in; 0.547 in to 0.563 in; 0.563 in to 0.579 in), Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.