Zoro Homepage

Pin Gage Handle, Metalworking, Steel

  • Mfr # 7341-11S

  • Zoro # G6540961


product price: $71.49
/ea

Key Features

Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Measuring Range
0.579 in to 0.635 in
Application
Metalworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7341-11S
Zoro #
G6540961
UPC #
-
Country of Origin
China

Dimensions

Gage Diameter Range
0.0039" to 0.0748"
Handle Length
4.528 in
Gauge Diameter Range
0.5791 in to 0.6350 in
Compatible Gauge Diameter Range
0.579 in to 0.635 in
Compatible Gauge Diameter Range - Maximum
0.635 in
Compatible Gauge Diameter Range - Minimum
0.579 in

Details

Item
Pin Gage Handle
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Measuring Range
0.579 in to 0.635 in
Application
Metalworking
Includes
Bushings : (0.579 in to 0.594 in; 0.594 in to 0.61 in; 0.61 in to 0.625 in; 0.625 in to 0.635 in)
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Color
Black

Description

Pin Gauge Handle, Compatible Gauge Diameter Range 0.579 in to 0.635 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 4.528 in, Includes Bushings : (0.579 in to 0.594 in; 0.594 in to 0.61 in; 0.61 in to 0.625 in; 0.625 in to 0.635 in), Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.