Pin Gage Handle, Metalworking, Steel
Mfr # 7341-1S
Zoro # G6538240
product price: $47.89
/eaKey Features
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Gage Diameter Range
0.0040" to 0.0060"
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7341-1S
Zoro #
G6538240
UPC #
-
Country of Origin
China
Dimensions
Gage Diameter Range
0.0040" to 0.0060"
Handle Length
2.244 in
Gauge Diameter Range
0.0401 in to 0.0751 in
Compatible Gauge Diameter Range
0.04 in to 0.075 in
Compatible Gauge Diameter Range - Minimum
0.04 in
Compatible Gauge Diameter Range - Maximum
0.075 in
Details
Item
Pin Gage Handle
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Application
Metalworking
Measuring Range
0.040 in to 0.075 in
Includes
Bushings : (0.04 in to 0.045 in; 0.045 in to 0.05 in; 0.05 in to 0.055 in; 0.055 in to 0.06 in; 0.06 in to 0.065 in; 0.065 in to 0.07 in; 0.07 in to 0.075 in)
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Color
Black
Description
Pin Gauge Handle, Compatible Gauge Diameter Range 0.04 in to 0.075 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 2.244 in, Includes Bushings : (0.04 in to 0.045 in; 0.045 in to 0.05 in; 0.05 in to 0.055 in; 0.055 in to 0.06 in; 0.06 in to 0.065 in; 0.065 in to 0.07 in; 0.07 in to 0.075 in), Material Brass, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.