Zoro Homepage

Pin Gage Handle, Metalworking, Steel

  • Mfr # 7341-3S

  • Zoro # G6556739


product price: $51.29
/ea

Key Features

Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Application
Metalworking
Gage Diameter Range
0.0039" to 0.0748"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7341-3S
Zoro #
G6556739
UPC #
-
Country of Origin
China

Dimensions

Gage Diameter Range
0.0039" to 0.0748"
Handle Length
2.874 in
Gauge Diameter Range
0.1311 in to 0.1799 in
Compatible Gauge Diameter Range
0.131 in to 0.18 in
Compatible Gauge Diameter Range - Maximum
0.18 in
Compatible Gauge Diameter Range - Minimum
0.131 in

Details

Item
Pin Gage Handle
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Application
Metalworking
Measuring Range
0.131 in to 0.180 in
Includes
Bushings : (0.131 in to 0.138 in; 0.138 in to 0.145 in; 0.145 in to 0.152 in; 0.152 in to 0.159 in; 0.159 in to 0.166 in; 0.166 in to 0.173 in; 0.173 in to 0.180 in)
Handle Color
Black
For Gauge Type
Pin Gauge
Single End or Double End
Double End

Description

Pin Gauge Handle, Compatible Gauge Diameter Range 0.131 in to 0.18 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 2.874 in, Includes Bushings : (0.131 in to 0.138 in; 0.138 in to 0.145 in; 0.145 in to 0.152 in; 0.152 in to 0.159 in; 0.159 in to 0.166 in; 0.166 in to 0.173 in; 0.173 in to 0.180 in), Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.