Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage Handle, Metalworking, Steel

  • Mfr # 7341-4S

  • Zoro # G1195790


product price: $51.39
/ea

Key Features

Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Application
Metalworking
Measuring Range
0.180 in to 0.228 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7341-4S
Zoro #
G1195790
UPC #
-
Country of Origin
China

Dimensions

Gage Diameter Range
0.0039" to 0.0748"
Handle Length
3.11 in
Gauge Diameter Range
0.1799 in to 0.2279 in
Compatible Gauge Diameter Range
0.18 in to 0.228 in
Compatible Gauge Diameter Range - Minimum
0.18 in
Compatible Gauge Diameter Range - Maximum
0.228 in

Details

Item
Pin Gage Handle
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Application
Metalworking
Measuring Range
0.180 in to 0.228 in
Includes
Bushings : (0.18 in to 0.188 in; 0.188 in to 0.196 in; 0.196 in to 0.204 in; 0.204 in to 0.212 in; 0.212 in to 0.22 in; 0.22 in to 0.228 in)
Handle Color
Black
For Gauge Type
Pin Gauge
Single End or Double End
Double End

Description

Pin Gauge Handle, Compatible Gauge Diameter Range 0.18 in to 0.228 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 3.11 in, Includes Bushings : (0.18 in to 0.188 in; 0.188 in to 0.196 in; 0.196 in to 0.204 in; 0.204 in to 0.212 in; 0.212 in to 0.22 in; 0.22 in to 0.228 in), Material Brass, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.