Zoro Homepage

Pin Gage Handle, Metalworking, Steel

  • Mfr # 7341-6S

  • Zoro # G6577529


product price: $61.29
/ea

Key Features

Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Application
Metalworking
Gage Diameter Range
0.0040" to 0.0060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7341-6S
Zoro #
G6577529
UPC #
-
Country of Origin
China

Dimensions

Gage Diameter Range
0.0040" to 0.0060"
Handle Length
3.583 in
Gauge Diameter Range
0.2811 in to 0.3409 in
Compatible Gauge Diameter Range
0.281 in to 0.341 in
Compatible Gauge Diameter Range - Maximum
0.341 in
Compatible Gauge Diameter Range - Minimum
0.281 in

Details

Item
Pin Gage Handle
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Application
Metalworking
Measuring Range
0.281 in to 0.341 in
Includes
Bushings : (0.281 in to 0.291 in; 0.291 in to 0.301 in; 0.301 in to 0.311 in; 0.311 in to 0.321 in; 0.321 in to 0.331 in; 0.331 in to 0.341 in)
For Gauge Type
Pin Gauge
Handle Color
Black
Single End or Double End
Double End

Description

Pin Gauge Handle, Compatible Gauge Diameter Range 0.281 in to 0.341 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 3.583 in, Includes Bushings : (0.281 in to 0.291 in; 0.291 in to 0.301 in; 0.301 in to 0.311 in; 0.311 in to 0.321 in; 0.321 in to 0.331 in; 0.331 in to 0.341 in), Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.