Zoro Homepage

Pin Gage Handle, Metalworking, Steel

  • Mfr # 7341-7S

  • Zoro # G6556197


product price: $60.89
/ea

Key Features

Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Application
Metalworking
Includes
Pair of Clamping Bush: 8.66mm to 8.92mm, 8.90mm to 9.17mm, 9.17mm to 9.42mm, 9.42mm to 9.70mm, 9.70mm to 10.01mm, 10.01mm to 10.31mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7341-7S
Zoro #
G6556197
UPC #
-
Country of Origin
China

Dimensions

Gage Diameter Range
0.0039" to 0.0748"
Handle Length
3.583 in
Gauge Diameter Range
0.3409 in to 0.4059 in
Compatible Gauge Diameter Range
0.341 in to 0.406 in
Compatible Gauge Diameter Range - Minimum
0.341 in
Compatible Gauge Diameter Range - Maximum
0.406 in

Details

Item
Pin Gage Handle
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Application
Metalworking
Includes
Pair of Clamping Bush: 8.66mm to 8.92mm, 8.90mm to 9.17mm, 9.17mm to 9.42mm, 9.42mm to 9.70mm, 9.70mm to 10.01mm, 10.01mm to 10.31mm
Measuring Range
0.341 in to 0.406 in
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Color
Black

Description

Pin Gauge Handle, Compatible Gauge Diameter Range 0.341 in to 0.406 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 3.583 in, Includes Bushings : (0.341 in to 0.351 in; 0.351 in to 0.361 in; 0.361 in to 0.371 in; 0.371 in to 0.382 in; 0.382 in to 0.394 in; 0.394 in to 0.406 in), Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.