Pin Gage Handle, Metalworking, Steel
Mfr # 7341-9S
Zoro # G6580073
product price: $49.39
/eaKey Features
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Measuring Range
0.465 in to 0.510 in
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7341-9S
Zoro #
G6580073
UPC #
-
Country of Origin
China
Dimensions
Gage Diameter Range
0.0040" to 0.0060"
Handle Length
0.173 in
Gauge Diameter Range
0.4649 in to 0.5098 in
Compatible Gauge Diameter Range
0.465 in to 0.51 in
Compatible Gauge Diameter Range - Minimum
0.465 in
Compatible Gauge Diameter Range - Maximum
0.51 in
Details
Item
Pin Gage Handle
Type
Go/NoGo (Plus/Minus)
Material
Steel
Finish
Unfinished
Measuring Range
0.465 in to 0.510 in
Application
Metalworking
Includes
Bushings : (0.465 in to 0.48 in; 0.48 in to 0.495 in; 0.495 in to 0.51 in)
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Color
Black
Description
Pin Gauge Handle, Compatible Gauge Diameter Range 0.465 in to 0.51 in, For Gauge Type Pin Gauge, Handle Color Black, Handle Length 0.173 in, Includes Bushings : (0.465 in to 0.48 in; 0.48 in to 0.495 in; 0.495 in to 0.51 in), Material Aluminum, Single End or Double End Double End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.