Pin Gage Set
Mfr # 4162-111
Zoro # G816119139
product price: $72.69
/eaKey Features
Number of Gauges
50
Set Diameter Range - Maximum
0.06 in
Tolerance Class
ZZ
Tolerance
+0.0002 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4162-111
Zoro #
G816119139
UPC #
-
Country of Origin
China
Dimensions
Set Diameter Range - Maximum
0.06 in
Dimension Type
Inch
Set Diameter Range - Minimum
0.011 in
Diameter Increment
0.001 in
Details
Item
Pin Gage Set
Number of Gauges
50
Tolerance Class
ZZ
Tolerance
+0.0002 in
Gauge Type
Go (Plus)
Includes Handle
No
Long Form Calibration Certificate
No
Finish
High Gloss
Description
Pin Gage Set, Finish High Gloss, Diameter Increment 0.001 in, Gauge Type Go (Plus), Number of Gauges 50, Tolerance +0.0002 in, Tolerance Class ZZ, Includes Handle No, Long Form Calibration Certificate No, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.