Pin Gage Set
Mfr # 4162-1251
Zoro # G716119123
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
Finish
High Gloss
Gauge Type
Go (Plus)
Tolerance Class
ZZ
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4162-1251
Zoro #
G716119123
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch
Diameter Increment
0.001 in
Set Diameter Range - Maximum
0.5 in
Set Diameter Range - Minimum
0.251 in
Details
Item
Pin Gage Set
Finish
High Gloss
Gauge Type
Go (Plus)
Tolerance Class
ZZ
Long Form Calibration Certificate
No
Number of Gauges
250
Tolerance
+0.0002 in
Includes Handle
No
Description
Pin Gage Set, Finish High Gloss, Diameter Increment 0.001 in, Gauge Type Go (Plus), Number of Gauges 250, Tolerance +0.0002 in, Tolerance Class ZZ, Includes Handle No, Long Form Calibration Certificate No, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.