Zoro Homepage

Pin Gage Set

  • Mfr # 4162-1501

  • Zoro # G616119117


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Number of Gauges
125
Gauge Type
Go (Plus)
Set Diameter Range - Minimum
0.501 in
Long Form Calibration Certificate
No
Set Diameter Range - Maximum
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4162-1501
Zoro #
G616119117
UPC #
-
Country of Origin
China

Dimensions

Set Diameter Range - Minimum
0.501 in
Set Diameter Range - Maximum
0.625 in
Dimension Type
Inch
Diameter Increment
0.001 in

Details

Item
Pin Gage Set
Number of Gauges
125
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No
Finish
High Gloss
Tolerance
+0.0002 in
Tolerance Class
ZZ
Includes Handle
No

Description

Pin Gage Set, Finish High Gloss, Diameter Increment 0.001 in, Gauge Type Go (Plus), Number of Gauges 125, Tolerance +0.0002 in, Tolerance Class ZZ, Includes Handle No, Long Form Calibration Certificate No, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.