Zoro Homepage

Pin Gage Set

  • Mfr # 4162-1917

  • Zoro # G316119134


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Finish
High Gloss
Long Form Calibration Certificate
No
Diameter Increment
0.001 in
Tolerance
+0.0002 in
Set Diameter Range - Maximum
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4162-1917
Zoro #
G316119134
UPC #
-
Country of Origin
China

Dimensions

Diameter Increment
0.001 in
Set Diameter Range - Maximum
1 in
Dimension Type
Inch
Set Diameter Range - Minimum
0.917 in

Details

Finish
High Gloss
Item
Pin Gage Set
Long Form Calibration Certificate
No
Tolerance
+0.0002 in
Gauge Type
Go (Plus)
Tolerance Class
ZZ
Number of Gauges
84
Includes Handle
No

Description

Pin Gage Set, Finish High Gloss, Diameter Increment 0.001 in, Gauge Type Go (Plus), Number of Gauges 84, Tolerance +0.0002 in, Tolerance Class ZZ, Includes Handle No, Long Form Calibration Certificate No, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.