Zoro Homepage

Pin Gage Set

  • Mfr # 4162-2161

  • Zoro # G616277671


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
No
Finish
High Gloss
Tolerance Class
ZZ
Tolerance
-0.0002 in
Diameter Increment
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4162-2161
Zoro #
G616277671
UPC #
-
Country of Origin
China

Dimensions

Diameter Increment
0.001 in
Set Diameter Range - Minimum
0.061 in
Dimension Type
Inch
Set Diameter Range - Maximum
0.25 in

Details

Long Form Calibration Certificate
No
Finish
High Gloss
Item
Pin Gage Set
Tolerance Class
ZZ
Tolerance
-0.0002 in
Number of Gauges
190
Includes Handle
No
Gauge Type
No-Go (Minus)

Description

Pin Gage Set, Finish High Gloss, Diameter Increment 0.001 in, Gauge Type No-Go (Minus), Number of Gauges 190, Tolerance -0.0002 in, Tolerance Class ZZ, Includes Handle No, Long Form Calibration Certificate No, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.