Pin Gage Set
Mfr # 4162-2833
Zoro # G616114365
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Finish
High Gloss
Long Form Calibration Certificate
No
Dimension Type
Inch
Set Diameter Range - Maximum
0.916 in
Tolerance Class
ZZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4162-2833
Zoro #
G616114365
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch
Set Diameter Range - Maximum
0.916 in
Set Diameter Range - Minimum
0.833 in
Diameter Increment
0.001 in
Details
Finish
High Gloss
Item
Pin Gage Set
Long Form Calibration Certificate
No
Tolerance Class
ZZ
Gauge Type
No-Go (Minus)
Tolerance
-0.0002 in
Number of Gauges
84
Includes Handle
No
Description
Pin Gage Set, Finish High Gloss, Diameter Increment 0.001 in, Gauge Type No-Go (Minus), Number of Gauges 84, Tolerance -0.0002 in, Tolerance Class ZZ, Includes Handle No, Long Form Calibration Certificate No, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.