Zoro Homepage

Pin Styli, carbide rob, ruby tip

  • Mfr # ISQ-01-0008-016TR

  • Zoro # G611755587


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Stylus Shape
Straight Pin
Base Diameter
0.039 in
Thermally Stable
No
Point Shape
Ball
Point Roundness Deviation
0.13 micron m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-0008-016TR
Zoro #
G611755587
UPC #
6940561997453
Country of Origin
China

Dimensions

Base Diameter
0.039 in
Contact Point Diameter
0.031 in
Effective Working Length
0.189 in
Stem Thread Size
1 mm
Overall Length
0.622 in
Stem Diameter
0.024 in

Details

Item
Pin Styli
Stylus Shape
Straight Pin
Thermally Stable
No
Point Shape
Ball
Point Roundness Deviation
0.13 micron m
Stem Material
Carbide
OEM Brand and Model Equivalent
Zeiss 600341-8453-000
Point Material
Ruby
Compatible Manufacturer Model Number
Nonthreaded CMM Touch Probes
Compatible with Manufacturer Model Number
Nonthreaded CMM Touch Probes
Compatible with Mfr. Model No.
Nonthreaded CMM Touch Probes
Compatible Manufacturer Part Number
Nonthreaded CMM Touch Probes
Compatible Mfr. Model Number
Nonthreaded CMM Touch Probes

Description

Pin Styli, Effective Working Length 0.189 in, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size 1 mm, Stylus Shape Straight Pin, Thermally Stable No, Holder Material Not Applicable, Overall Length 0.622 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.