Zoro Homepage

Pin Styli, carbide rob, ruby tip

  • Mfr # ISQ-01-0030-038TR

  • Zoro # G311755566


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Carbide
Contact Point Diameter
0.118 in
Point Roundness Deviation
0.13 micron m
Stylus Shape
Straight Pin
OEM Brand and Model Equivalent
Zeiss 600341-8510-000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISQ-01-0030-038TR
Zoro #
G311755566
UPC #
6940561996845
Country of Origin
China

Dimensions

Contact Point Diameter
0.118 in
Base Diameter
0.079 in
Stem Thread Size
2 mm
Overall Length
1.496 in
Stem Diameter
2 mm

Details

Item
Pin Styli
Stem Material
Carbide
Point Roundness Deviation
0.13 micron m
Stylus Shape
Straight Pin
OEM Brand and Model Equivalent
Zeiss 600341-8510-000
Thermally Stable
No
Point Shape
Ball
Point Material
Ruby
Compatible Manufacturer Model Number
Nonthreaded CMM Touch Probes
Compatible with Manufacturer Model Number
Nonthreaded CMM Touch Probes
Compatible with Mfr. Model No.
Nonthreaded CMM Touch Probes
Compatible Manufacturer Part Number
Nonthreaded CMM Touch Probes
Compatible Mfr. Model Number
Nonthreaded CMM Touch Probes

Description

Pin Styli, Effective Working Length Not Applicable, Point Material Ruby, Point Shape Ball, Stem Material Carbide, Stem Thread Size 2 mm, Stylus Shape Straight Pin, Thermally Stable No, Holder Material Not Applicable, Overall Length 1.496 in, Point Roundness Deviation 0.13 micron m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.