Pipe Ring Gage, Thread Size 1-11
Mfr # 4635-111N
Zoro # G6551428
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Class
A
Thread Size
1"-11
Thread Type
Whitworth
Meets/Exceeds
ISO 228
Includes
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4635-111N
Zoro #
G6551428
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1"-11
Pitch Diameter
1 in
Dimension Type
Inch
Thread Length
12mm
Details
Item
Pipe Thread Ring Gauge
Type
No Go
Class
A
Thread Type
Whitworth
Meets/Exceeds
ISO 228
Includes
Certificate of Accuracy
Finish
Uncoated
Color
Gray
Material
Tool Steel
Application
Metalworking
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
No
Standards
ISO 228
Included Certification
Certificate of Accuracy
Gauge Design
Solid
Thread Class
A
Tolerance Class
A
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 1 in, Thread Class A, Thread Length 12mm, Thread Size 1 In.-11, Thread Type Whitworth, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Accuracy, Standards ISO 228, Tolerance Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.