Zoro Homepage

Pipe Ring Gage, Thread Size 2-11

  • Mfr # 4635-211N

  • Zoro # G6534208


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Class
A
Thread Size
2"-11
Thread Type
Whitworth
Includes
Certificate of Accuracy
Meets/Exceeds
ISO 228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4635-211N
Zoro #
G6534208
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
2"-11
Pitch Diameter
2 in
Dimension Type
Inch
Thread Length
14mm

Details

Item
Pipe Thread Ring Gauge
Type
No Go
Class
A
Thread Type
Whitworth
Includes
Certificate of Accuracy
Meets/Exceeds
ISO 228
Material
Tool Steel
Color
Gray
Application
Metalworking
Finish
Uncoated
Gauge Type
No-Go (Minus)
Standards
ISO 228
Long Form Calibration Certificate
No
Gauge Design
Solid
Included Certification
Certificate of Accuracy
Thread Class
A
Tolerance Class
A

Description

Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 2 in, Thread Class A, Thread Length 14mm, Thread Size 2 In.-11, Thread Type Whitworth, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Accuracy, Standards ISO 228, Tolerance Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.