Zoro Homepage

Pipe Ring Gage, Thread Size 3/8"-19

  • Mfr # 4635-3C19

  • Zoro # G6570431


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Class
A
Thread Size
3/8"-19
Thread Type
Whitworth
Includes
Certificate of Accuracy
Meets/Exceeds
ISO 228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4635-3C19
Zoro #
G6570431
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8"-19
Dimension Type
Inch
Pitch Diameter
3/8 in
Thread Length
12mm

Details

Item
Pipe Thread Ring Gauge
Type
Go
Class
A
Thread Type
Whitworth
Includes
Certificate of Accuracy
Meets/Exceeds
ISO 228
Finish
Uncoated
Material
Tool Steel
Application
Metalworking
Color
Gray
Gauge Type
Go (Plus)
Thread Class
A
Long Form Calibration Certificate
No
Standards
ISO 228
Gauge Design
Solid
Included Certification
Certificate of Accuracy
Tolerance Class
A

Description

Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 3/8 in, Thread Class A, Thread Length 12mm, Thread Size 3/8 In.-19, Thread Type Whitworth, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Accuracy, Standards ISO 228, Tolerance Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.