Pipe Ring Gage, Thread Size 3/8"-19
Mfr # 4635-3C19N
Zoro # G6546342
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Class
A
Thread Size
3/8"-19
Thread Type
Whitworth
Application
Metalworking
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4635-3C19N
Zoro #
G6546342
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8"-19
Pitch Diameter
3/8 in
Dimension Type
Inch
Thread Length
8mm
Details
Item
Pipe Thread Ring Gauge
Type
No Go
Class
A
Thread Type
Whitworth
Application
Metalworking
Finish
Uncoated
Includes
Certificate of Accuracy
Color
Gray
Material
Tool Steel
Meets/Exceeds
ISO 228
Thread Class
A
Included Certification
Certificate of Accuracy
Gauge Design
Solid
Long Form Calibration Certificate
No
Gauge Type
No-Go (Minus)
Standards
ISO 228
Tolerance Class
A
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 3/8 in, Thread Class A, Thread Length 8mm, Thread Size 3/8 In.-19, Thread Type Whitworth, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Accuracy, Standards ISO 228, Tolerance Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.