Zoro Homepage

Point Micrometer, Point Anvil, Mechanical

  • Mfr # 3230-4

  • Zoro # G6255562


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Operation
Mechanical
Features
Measure the Web Thickness of Drills, Small Grooves and Keyways
Includes
(1) Setting Standard
Spindle
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3230-4
Zoro #
G6255562
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.256 in
Spindle Size
0.256 in
Spindle Diameter
0.256 in
Dimension Type
Inch
Spindle Diameter1
0.256 in

Details

Item
Micrometer
Resolution
0.0001"
Range
3 to 4"
Operation
Mechanical
Features
Measure the Web Thickness of Drills, Small Grooves and Keyways
Includes
(1) Setting Standard
Spindle
Point
Anvil
Point
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
SPC Output
No
Spindle Material
Steel
IP Rating
Not Rated
Long Form Calibration Certificate
No
Accuracy
0.00020 in
Maximum Measurement - Inch
4 in
Minimum Measurement - Inch
3 in
Anvil Shape
Point
Thimble Type
Ratchet
Case Included
Yes
Case Type
Plastic
Operation Type
Mechanical
Inches Measured - Maximum
4 in
Included Certification
Not Included
Inches Measured - Minimum
3 in
Rotating Spindle
Yes

Description

Mechanical Point Micrometer, Range 3 in to 4 in, Resolution 0.0001 in, Accuracy 0.00020 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Point, Anvil Size 0.256 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Carbide Tips, Keyways, Measure Web Thickness of Drills, Small Grooves, Included Certification Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.