Shop INSIZE
See all product information
Create Account
Portable Hardness Tester, USB
- Mfr # HDT-L411
- Zoro # G100462248
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Test Height - Minimum
1/4 in
Accepted Test Materials
Aluminum, Copper Alloy, Iron, Steel
Interface Type
Portable
Work Surface Material
Aluminum, Copper Alloy, Iron, Steel
Includes
AAA Battery, Cleaning Brush, Hardness Test Block D, Main Unit, Small Support Ring, Software Disc and USB Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDT-L411
- Zoro #
- G100462248
- UPC #
- -
- Country of Origin
- China
- Accepted Test Materials
- Aluminum, Copper Alloy, Iron, Steel
- Interface Type
- Portable
- Work Surface Material
- Aluminum, Copper Alloy, Iron, Steel
- Includes
- AAA Battery, Cleaning Brush, Hardness Test Block D, Main Unit, Small Support Ring, Software Disc and USB Cable
- Indenter Type
- Ball, Tugsten
- Measuring Range - Maximum
- 75 HRC, 89 HRA, 112 HS, 140 HRB, 960 HLD, 1,027 HB, 1,230 HV
- Measuring Range - Minimum
- 1 HRB, 1 HRC, 7 HS, 28 HB, 45 HV, 100 HLD
- Product Type
- Portable Hardness Tester
- Testing Methods
- Rebound
- Item
- Portable Hardness Tester
- Display Type
- Digital
- Hardness Scale
- Leeb
- Accuracy
- +/-6 HLD, 0.1 HRA, 0.1 HRB, 0.1 HRC, 0.1 HS, 1 HB, 1 HLD, 1 HV, 1 MPa
Dimensions
- Test Height - Minimum
- 1/4 in
- Work Surface Width
- 1 3/16 in
Description
Portable Hardness Tester, Portable, Scales HB, HLD, HRA, HRB, HRC, HV, SGM, Measuring Range 170 to 960HLD, Resolution 0.1 HRA, 0.1 HRB, 0.1 HRC, 0.1 HS, 1 HB, 1 HLD, 1 HV, 1 SGM, Indenter Ball Indenter, Tungsten, USB Output, Features Automatically Calculate Maximum, Minimum, Average Value, Dual Value Display, Dual-Coil Probe, High Accuracy, High Contrast Digital LCD Display, Large Font Display, Shows Both Leeb and Converted Hardness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.