Zoro Homepage

Precision Meas.Tool Kit, Digital Caliper

  • Mfr # 5022-E

  • Zoro # G3981628


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in /0.001mm, 0.0005 in /0.01mm
Includes
(1) Digital Caliper, (1) Digital Outside Micrometer
Number of Pieces
10
Resolution (In./mm)
0.00005 in /0.001mm, 0.0005 in /0.01mm
Range
0-1 in /0-25mm, 0-6 in /0-150mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5022-E
Zoro #
G3981628
UPC #
-
Country of Origin
China

Dimensions

Depth Micrometer Minimum Measurement - Inch
0 in
Depth Micrometer Minimum Measurement - mm
0 mm

Details

Item
Precision Measuring Tool Kit
Resolution
0.00005 in /0.001mm, 0.0005 in /0.01mm
Includes
(1) Digital Caliper, (1) Digital Outside Micrometer
Number of Pieces
10
Resolution (In./mm)
0.00005 in /0.001mm, 0.0005 in /0.01mm
Range
0-1 in /0-25mm, 0-6 in /0-150mm
Caliper Maximum Measurement - mm
150 mm
Outside Micrometer Minimum Measurement - Inch
0 in
Caliper Maximum Measurement - Inch
6 in
Caliper Minimum Measurement - Inch
0 in
Specialty Micrometer Minimum Measurement - mm
0 mm
Micrometer Range
0 in to 1 in, 0 mm to 25 mm
Caliper Type
Digital Caliper
Inside Micrometer Minimum Measurement - mm
0 mm
Includes Indicator
No
Micrometer Type
Digital Outside Micrometer
Outside Micrometer Minimum Measurement - mm
0 mm
Outside Micrometer Maximum Measurement - mm
25 mm
Caliper Range
0 mm to 150 mm, 0 in to 6 in
Caliper SPC Output
Yes
Inside Micrometer Minimum Measurement - Inch
0 in
Outside Micrometer Maximum Measurement - Inch
1 in
Specialty Micrometer Minimum Measurement - Inch
0 in
Data Output Type
Wireless with Transmitter; Cable
Caliper Resolution
0.01 mm, 0.0005 in
Micrometer SPC Output
No
Caliper Minimum Measurement - mm
0 mm
Micrometer Resolution
0.00005 in/0.001 mm
Caliper Inches Measured - Minimum
0 in
Outside Micrometer Inches Measured - Minimum
0 in
Caliper Inches Measured - Maximum
6 in
Outside Micrometer Millimeters Measured - Maximum
25 mm
Caliper Millimeters Measured - Minimum
0 mm
Outside Micrometer Inches Measured - Maximum
1 in
Caliper Millimeters Measured - Maximum
150 mm

Description

Precision Measuring Tool Kit, Number of Pieces 10, Includes (1) Digital Caliper, (1) Digital Outside Micrometer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.