Zoro Homepage

Printer

  • Mfr # ISP-A1000-PRINTER

  • Zoro # G6576950


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Power Source
110V
For Use With
ISP-a1000 Series
Type
Projector Accessory
Application
Manufacturing, Metal Working, Quality Control
Compatible with Manufacturer Model No.
ISP-A1000E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISP-A1000-PRINTER
Zoro #
G6576950
UPC #
-
Country of Origin
China

Details

Item
Printer
Power Source
110V
For Use With
ISP-a1000 Series
Type
Projector Accessory
Application
Manufacturing, Metal Working, Quality Control
Compatible with Manufacturer Model No.
ISP-A1000E
Accessory Type
Printer
Functions
Printing Measurement Data
Specifications
Power supply: Input:100-240Vac~,50/60HzOutput:5V DC,1.00A

Description

Printer, Compatible with Brand and Series INSIZE ISP-A1000E, Compatible with Manufacturer Model No. ISP-A1000E, Functions Printing Measurement Data, Includes Not Applicable, Specifications Power supply: Input:100-240Vac~,50/60HzOutput:5V DC,1.00A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.