Probe
Mfr # ISR-C002-PROBE
Zoro # G316119103
product price: $1,169.99
/ea
Free Shipping & Returns
Key Features
Stylus Length
4.2mm
Probe Tip Radius
5 micronm
Probe Tip Length
0.905 in
Compatible with Manufacturer Model No.
ISR-C002/C300
Product Type
Standard Probe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISR-C002-PROBE
Zoro #
G316119103
UPC #
-
Country of Origin
China
Dimensions
Stylus Length
4.2mm
Probe Tip Radius
5 micronm
Probe Tip Length
0.905 in
Details
Item
Probe
Compatible with Manufacturer Model No.
ISR-C002/C300
Product Type
Standard Probe
Description
Probe, Compatible with Brand and Series INSIZE ISR-C002/C300, Compatible with Manufacturer Model No. ISR-C002/C300, Probe Tip Length 0.905 in, Probe Tip Radius 5 micronm, Probe Type Standard Probe; Probe for Bores Larger than 3 mm, Stylus Length 4.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.