Zoro Homepage

Probe

  • Mfr # ISR-C300-P2UM

  • Zoro # G516114342


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model No.
ISR-C301
Stylus Length
7mm
Probe Tip Radius
2 micronm
Product Type
Standard Probe
Probe Tip Length
0.862 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISR-C300-P2UM
Zoro #
G516114342
UPC #
-
Country of Origin
China

Dimensions

Stylus Length
7mm
Probe Tip Radius
2 micronm
Probe Tip Length
0.862 in

Details

Item
Probe
Compatible with Manufacturer Model No.
ISR-C301
Product Type
Standard Probe

Description

Probe, Compatible with Brand and Series INSIZE ISR-C301, Compatible with Manufacturer Model No. ISR-C301, Probe Tip Length 0.862 in, Probe Tip Radius 2 micronm, Probe Type Standard Probe, Stylus Length 7mm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.