Protractor
Mfr # 2771-360
Zoro # G516099649
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
SPC Output
Yes
Accuracy
+/-5 ft
Operation Type
Digital
Compatible Wireless Transmitter
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2771-360
Zoro #
G516099649
UPC #
-
Country of Origin
China
Dimensions
Blade Length
12 in
Details
Material
Stainless Steel
SPC Output
Yes
Item
Protractor
Accuracy
+/-5 ft
Operation Type
Digital
Compatible Wireless Transmitter
No
Functions
Absolute zero,zero setting is not needed when batteries are replaced¿Button function:choose 0~90 Degrees ,0~180 Degrees or0~360 Degrees display¿change resolution,display flips over,data hold,zero,on/off supplementary angle measurement
Resolution
1'/0.01 Degrees
Angle Measured - Maximum
360 Degrees
IP Rating
Not Rated
Angle Measured - Minimum
0 Degrees
Blade Style
Interchangeable Blades
Display Type
LCD
Data Output Type
Cabled
Protractor Style
Digital Angle Finder
Description
Protractor, Digital Angle Finder, Resolution 1'/0.01 Degrees , Accuracy +/-5 ft, Blade Length 12 in, Blade Style Interchangeable Blades, Head Shape Not Applicable, Operation Type Digital, Compatible Wireless Transmitter No, Data Output Type Cabled, Display Type LCD
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.