Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protractor, 3-3/8" L, LCD, Stainless steel

  • Mfr # 2373-360

  • Zoro # G6564089


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Length
3-3/8 in
Finish
Uncoated
Graduations
5 min
Battery
No
Features
Dial Protractor Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2373-360
Zoro #
G6564089
UPC #
-
Country of Origin
China

Dimensions

Length
3-3/8 in
Thickness
0.63 in
Size
12 in x 6 in
Blade Size
12 x 6 in
Blade Thickness
0.63 in
Blade Length
12 in
Head Length
3 3/8 in

Details

Item
Bevel Protractor
Finish
Uncoated
Graduations
5 min
Battery
No
Features
Dial Protractor Head
Display
LCD
Material
Stainless Steel
Accuracy
+/-5 min
Range
0 Degrees to 360 Degrees
Includes
Plastic Case
Blade
Yes
Back
Flat
SPC Output
No
Blade Style
Adjustable
Operation Type
Mechanical
Head Shape
Circle
Magnetic Head
Yes
Protractor Style
Bevel Protractor
Product Type
Bevel Protractor
Angle Measured - Minimum
0 Degrees
Angle Measured - Maximum
360 Degrees

Description

If you need to measure angles, this InSize 2373-360 Protractor is the tool for you. With a 3-3/8" L blade and a 12 x 6 in dial protractor head, it allows you to accurately measure angles between 0 degrees and 360 degrees. The stainless steel protractor has a dial protractor head with graduations of 5 minutes and an accuracy of +/-5 minutes. This angle locator has a length of 3 3/8 in., thickness of 0.63 in., and range of 0 degrees to 360 degrees. It also features measurements on both sides that are readable from either side or just by flipping over the blade for double reading convenience. If you want an accurate angle measuring tool, then look no further than the InSize 2373-360 Protractor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.