Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protractor, 3-3/8" L, Stainless steel

  • Mfr # 2372-360

  • Zoro # G6527232


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length
3-3/8 in
Finish
Uncoated
Battery
No
Blade
Yes
Size
12 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2372-360
Zoro #
G6527232
UPC #
-
Country of Origin
China

Dimensions

Length
3-3/8 in
Size
12 in x 6 in
Blade Size
12 x 6 in
Thickness
0.63 in
Head Length
3 3/8 in
Blade Thickness
0.63 in
Blade Length
12 in

Details

Item
Bevel Protractor
Finish
Uncoated
Battery
No
Blade
Yes
Graduations
5 min
Material
Stainless Steel
Includes
Plastic Case
Range
0 Degrees to 360 Degrees
Back
Flat
Features
Parallax Free Reading
SPC Output
No
Accuracy
+/-5 min
Operation Type
Mechanical
Magnetic Head
Yes
Blade Style
Adjustable
Head Shape
Circle
Protractor Style
Bevel Protractor
Product Type
Bevel Protractor
Angle Measured - Maximum
360 Degrees
Angle Measured - Minimum
0 Degrees

Description

The InSize 2372-360 Protractor is a tool you can rely on to give you accurate measurements. It is easy to use and offers a parallax free reading. The stainless steel protractor features a 12 x 6 in. blade size, which makes it easy to read the measurements from any angle. It has 5 min graduations and an accuracy of +/-5 min. With 0 degrees to 360 degrees range, this protractor allows you to measure angles from all sides with ease. You will find yourself reaching for the InSize 2372-360 Protractor again and again when it comes time for measuring angles and pitches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.