Zoro Homepage

Protractor

  • Mfr # 4781-85A

  • Zoro # G116119136


product price: $41.69
/ea

Key Features

Graduations
1 Degrees
Material
Steel
Accuracy
+/-0.3 Degrees
Angle Measured - Maximum
180 Degrees
Blade Length
8.110in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4781-85A
Zoro #
G116119136
UPC #
-
Country of Origin
China

Dimensions

Blade Length
8.110in

Details

Item
Protractor
Graduations
1 Degrees
Material
Steel
Accuracy
+/-0.3 Degrees
Angle Measured - Maximum
180 Degrees
Protractor Style
Bevel Protractor
Angle Measured - Minimum
0 Degrees
Operation Type
Mechanical
Blade Style
With Locking Nut
Head Shape
Rectangular

Description

Protractor, Bevel Protractor, Graduations 1 Degrees , Accuracy +/-0.3 Degrees , Material Steel, Blade Length 8.110in, Blade Style With Locking Nut, Operation Type Mechanical, Head Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.