Radius Gage
Mfr # 2188-143
Zoro # G416114251
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Accuracy
+/-0.0015 in
Radius Measured - Maximum
5.63 in
Radius Measured - Minimum
1.89 in
Configuration
Concave and Convex Radii
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2188-143
Zoro #
G416114251
UPC #
-
Country of Origin
China
Dimensions
Radius Measured - Maximum
5.63 in
Radius Measured - Minimum
1.89 in
Details
Material
Steel
Accuracy
+/-0.0015 in
Item
Radius Gage
Configuration
Concave and Convex Radii
Operation Type
Digital
Description
Radius Gage, Accuracy +/-0.0015 in, Material Steel, Configuration Concave and Convex Radii, Operation Type Digital
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.