Zoro Homepage

Reading Scale, 1-31/32" D

  • Mfr # ISP-Z3015-SCALE50

  • Zoro # G6529822


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Application
Manufacturing, Metal Working, Quality Control
Depth (In.)
1-31/32
For Use With
ISP-z3015 Series
Type
Projector Accessory Calibration
Compatible with Manufacturer Model No.
ISP-Z3015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISP-Z3015-SCALE50
Zoro #
G6529822
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
1-31/32

Details

Item
Reading Scale
Application
Manufacturing, Metal Working, Quality Control
For Use With
ISP-z3015 Series
Type
Projector Accessory Calibration
Compatible with Manufacturer Model No.
ISP-Z3015
Functions
Check Magnification Accuracy or Calibrate Measuring Accuracy
Specifications
50 mm/1.97 in
Accessory Type
Reading Scale

Description

Reading Scale, Compatible with Brand and Series INSIZE ISP-Z3015, Compatible with Manufacturer Model No. ISP-Z3015, Functions Check Magnification Accuracy or Calibrate Measuring Accuracy, Includes Not Applicable, Specifications 50 mm/1.97 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.