Zoro Homepage

Reading Scale

  • Mfr # ISP-A5000-SCALE50

  • Zoro # G6579820


product price: $535.99
/ea
Free Shipping & Returns

Key Features

For Use With
50mm to 1.97 in Reading scale
Application
Manufacturing, Metal Working, Quality Control
Type
Projector Accessory Calibration
Specifications
50 mm/1.97 in
Compatible with Manufacturer Model No.
ISP-A5000E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISP-A5000-SCALE50
Zoro #
G6579820
UPC #
-
Country of Origin
China

Details

Item
Reading Scale
For Use With
50mm to 1.97 in Reading scale
Application
Manufacturing, Metal Working, Quality Control
Type
Projector Accessory Calibration
Specifications
50 mm/1.97 in
Compatible with Manufacturer Model No.
ISP-A5000E
Accessory Type
Reading Scale
Functions
Check Magnification Accuracy or Calibrate Measuring Accuracy

Description

Reading Scale, Compatible with Brand and Series INSIZE ISP-A5000E, Compatible with Manufacturer Model No. ISP-A5000E, Functions Check Magnification Accuracy or Calibrate Measuring Accuracy, Includes Not Applicable, Specifications 50 mm/1.97 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.