Zoro Homepage

Rockwell Hardness Tester

  • Mfr # HDT-RT153

  • Zoro # G312167511


product price: $10,148.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Includes
2 9/32 in Flat Anvil, 5 29/32 in Flat Anvil, Bluetooth Printer, V-Type Anvil
Test Height - Minimum
0 in
Test Height - Maximum
9 in
Measuring Range - Maximum
70 HRC, 88 HRA, 100 HRB
Work Surface Width
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDT-RT153
Zoro #
G312167511
UPC #
-
Country of Origin
China

Dimensions

Test Height - Minimum
0 in
Test Height - Maximum
9 in
Work Surface Width
25/64 in
Test Depth - Maximum
6 3/4 in

Details

Item
Hardness Tester
Includes
2 9/32 in Flat Anvil, 5 29/32 in Flat Anvil, Bluetooth Printer, V-Type Anvil
Measuring Range - Maximum
70 HRC, 88 HRA, 100 HRB
Accuracy
0.1 HR
Hardness Scale
Rockwell, Superficial Rockwell
Indenter Type
Diamond
Accepted Test Materials
Cast Iron, Non-Ferrous Metal, Plastic, Steel
Work Surface Material
Cast Iron, Non-Ferrous Metals, Plastic, Steel
Product Type
Hardness Tester
Measuring Range - Minimum
20 HRC, 20 HRB, 20 HRA
Display Type
Digital
Testing Methods
Press In
Interface Type
RS-232

Description

Hardness Tester, Includes 2 9/32 in Flat Anvil, 5 29/32 in Flat Anvil, Bluetooth Printer, V-Type Anvil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.