Roughness Tester
Mfr # ISR-C301
Zoro # G516299858
product price: $3,399.99
/ea
Free Shipping & Returns
Key Features
Probe Sensor Type
Inductive
Sampling Length
0.25/0.8/2.5mm
Measuring Condition Standards
ANSI, ISO-4287, JISB0601, ISO-12085, JIS-B0631
Millimeters Measured - Minimum
0.001um
Drive Unit Principle
Traverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISR-C301
Zoro #
G516299858
UPC #
-
Country of Origin
China
Dimensions
Sampling Length
0.25/0.8/2.5mm
Probe Tip Radius
2 micronm
Transverse Cutoff Length
0.01 in; 0.03 in; 0.1 in
Details
Probe Sensor Type
Inductive
Measuring Condition Standards
ANSI, ISO-4287, JISB0601, ISO-12085, JIS-B0631
Millimeters Measured - Minimum
0.001um
Drive Unit Principle
Traverse
Product Type
Portable Surface Roughness Tester with External Display(small force)
Data Output Type
Cabled
Ra Measured - Minimum
0.005um
Inches Measured - Maximum
15748uin
Ra Measured - Maximum
40um
Rz Measured - Minimum
0.02um
Inches Measured - Minimum
0.01uin
Parameters Measured
Ra, Rz, Rq, Rv, Rp, Rs, R3z, R3y, Rt, Rc, Rz(JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry, Rmax,R5p,R5v,R10z,Rpt,Rvt,Ry5,tp1,tp2,Rmrc1,Rmrc2,Rpkx,Rvkx,Ramax,Rzmax
Profile Resolution
0.01micron in
Tester Series
ISR-C301
Millimeters Measured - Maximum
400um
Detector Measuring Force
0.75mN
Number of Sampling Spans
1, 2, 3, 4, 5
Rz Measured - Maximum
400um
Item
Roughness Tester
SPC Output
Yes
Description
Roughness Tester, Number of Sampling Spans 1, 2, 3, 4, 5, Tester Series ISR-C301
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.