Zoro Homepage

Roughness Tester

  • Mfr # ISR-T120

  • Zoro # G416299859


product price: $4,769.99
/ea
Free Shipping & Returns

Key Features

Number of Sampling Spans
1, 2, 3, 4, 5
Tester Series
ISR-T120
SPC Output
Yes
Ra Measured - Minimum
0.001um
Parameters Measured
Ra, Rz, Rq, Rv, Rp, Rs, R3z, R3y, Rt, Rc, Rz(JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry, Rmax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISR-T120
Zoro #
G416299859
UPC #
-
Country of Origin
China

Dimensions

Probe Tip Radius
5 um
Sampling Length
0.25/0.8/2.5mm
Transverse Cutoff Length
0.01 in; 0.03 in; 0.1 in

Details

Number of Sampling Spans
1, 2, 3, 4, 5
Tester Series
ISR-T120
SPC Output
Yes
Ra Measured - Minimum
0.001um
Parameters Measured
Ra, Rz, Rq, Rv, Rp, Rs, R3z, R3y, Rt, Rc, Rz(JIS), Rk, Rku, Rsm, Rpc, Rpk, Rvk, Rsk, Mr1, Mr2, Ry, Rmax
Rz Measured - Maximum
640um
Inches Measured - Maximum
25197uin
Ra Measured - Maximum
640um
Item
Roughness Tester
Rz Measured - Minimum
0.02
Product Type
Split Surface Roughness Tester with Display
Probe Sensor Type
Inductive
Measuring Condition Standards
ANSI, ISO-4287, JISB0601, ISO-12085, JIS-B0631
Data Output Type
Cabled
Drive Unit Principle
Traverse
Millimeters Measured - Maximum
640um
Millimeters Measured - Minimum
0.001um
Detector Measuring Force
4 Mn
Inches Measured - Minimum
0.01uin
Profile Resolution
0.01micron in

Description

Roughness Tester, Number of Sampling Spans 1, 2, 3, 4, 5, Tester Series ISR-T120

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.