Zoro Homepage

RS232 Data Output Cable

  • Mfr # 7305-SPC1A

  • Zoro # G2549850


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Type
Cable
Application
Manufacturing, Metal Working, Quality Control
Output End Connection Type
USB
Brand and Series
Insize
Cable Length
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305-SPC1A
Zoro #
G2549850
UPC #
-
Country of Origin
China

Dimensions

Cable Length
100 in

Details

Item
Data Output Cable
Type
Cable
Application
Manufacturing, Metal Working, Quality Control
For Use With
Indicator, Protractor
Output End Connection Type
USB
Brand and Series
Insize
Compatible Output Devices
Computer with RS232 Port
Instrument Connection Type
Mini USB
Product Type
Data Output Cable
For Instrument manufacturer Model Number
INSIZE digital calipers and digital depth gauges with Mini USB interface
Includes Software
No
IP Rating
Not Rated

Description

Data Output Cable, Brand and Series Insize, Cable Length 100 in, For Instrument manufacturer Model Number INSIZE digital calipers and digital depth gauges with Mini USB interface, For Use With Indicator, Protractor, Instrument Connection Type Mini USB, Output End Connection Type USB, Includes Not Applicable, Includes Software No, Compatible Output Devices Computer with RS232 Port, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.