Screw Pitch Gage, Thread Angle 24 degrees
Mfr # 4824-16
Zoro # G6272843
product price: $88.69
/ea
Free Shipping & Returns
Key Features
Type
ACME
Range of Pitches per Inch
1 to 12 TPI
Thread Angle (Deg.)
29
Number of Leaves
16
Leaves
Narrow Design With Flattened Teeth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4824-16
Zoro #
G6272843
UPC #
-
Country of Origin
China
Details
Item
Thread Pitch Gauge Set
Type
ACME
Range of Pitches per Inch
1 to 12 TPI
Thread Angle (Deg.)
29
Number of Leaves
16
Leaves
Narrow Design With Flattened Teeth
Construction
Steel Case With Folding Leaves
Thread Angle
29 Degrees
Gauge Material
Steel
Thread Type
ACME
Included Threads per Inch
1 TPI, 1 1/3 TPI, 1 1/2 TPI, 1 3/4 TPI, 2 TPI, 2 1/2 TPI, 3 TPI, 3 1/2 TPI, 4 TPI, 5 TPI, 6 TPI, 7 TPI, 8 TPI, 9 TPI, 10 TPI, 12 TPI
Maximum TPI
12
Minimum TPI
1
Description
InSize 4824-16 Screw Pitch Gage is a handy tool that can help you to quickly check the pitch of ACME screws. It has a narrow design with flattened teeth that makes it easier to read and use. The leaves are made of steel, while the case is constructed from steel as well. This screw pitch gauge comes in a folding design, which makes it easy to carry around and store when not in use. It features 16 leaves, each with 1 to 12 TPI range for quick measurements on ACME screws. If you want a fast way to measure ACME screws' thread pitches, InSize 4824-16 Screw Pitch Gage is an ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.