Zoro Homepage

Screw Pitch Gage, Thread Angle 60 degrees

  • Mfr # 4820-122

  • Zoro # G6256271


product price: $20.89
/ea

Key Features

Type
Metric
Range of Pitches per Millimeter
0.4 to 7
Thread Angle (Deg.)
60
Leaves
Narrow Design With Flattened Teeth
Number of Leaves
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4820-122
Zoro #
G6256271
UPC #
-
Country of Origin
China

Details

Item
Thread Pitch Gauge Set
Type
Metric
Range of Pitches per Millimeter
0.4 to 7
Thread Angle (Deg.)
60
Leaves
Narrow Design With Flattened Teeth
Number of Leaves
22
Construction
Steel Case With Folding Leaves
Thread Type
Metric
Gauge Material
Steel
Included Thread Pitch - mm
0.4 mm, 0.5 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm
Thread Angle
60 Degrees
Minimum Thread Pitch - mm
0.4 mm
Maximum Thread Pitch - mm
7 mm

Description

InSize's 4820-122 Screw Pitch Gage is a 22-leaf metric screw pitch gauge that offers a wide range of pitches from 0.4 to 7 mm. It features a narrow design with flattened teeth, making it easy to work in confined spaces. The steel case is foldable, which means that you can carry this tool around for use on the go. This thread pitch gauge comes with 22 leaves and offers both metric and 60 degrees thread angle options. InSize's 4820-122 Screw Pitch Gage is the perfect tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.