Screw Pitch Gage, Thread Angle 60 degrees
Mfr # 4820-124
Zoro # G6279292
product price: $20.79
/eaKey Features
Type
Metric
Range of Pitches per Millimeter
0.25 to 7
Thread Angle (Deg.)
60
Number of Leaves
24
Leaves
Narrow Design With Flattened Teeth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4820-124
Zoro #
G6279292
UPC #
-
Country of Origin
China
Details
Item
Thread Pitch Gauge Set
Type
Metric
Range of Pitches per Millimeter
0.25 to 7
Thread Angle (Deg.)
60
Number of Leaves
24
Leaves
Narrow Design With Flattened Teeth
Construction
Steel Case With Folding Leaves
Gauge Material
Steel
Included Thread Pitch - mm
0.25 mm to 7 mm
Thread Angle
60 Degrees
Thread Type
Metric
Minimum Thread Pitch - mm
0.25 mm
Maximum Thread Pitch - mm
7 mm
Description
The InSize 4820-124 Screw Pitch Gage is a screw pitch gauge set designed to give you the best value for your money. It comes with 24 leaves, each of which has flattened teeth that are suitable for narrow design with small pitches. This metric screw pitch gauge set comes in a steel case with folding leaves. The narrow design of the leaves provides easy access to tight spaces. They are also made from steel and have flattened teeth, making them perfect for use on small pitches. There are 24 leaves included in this set that cover 0.25 mm to 7 mm thread pitch range per millimeter, including minimum TPI at 0.25 mm and maximum TPI at 7 mm. With the InSize 4820-124 Screw Pitch Gage Set, you can get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.